Apply to be a TradeMaster!
Main product image of Nutone Replacement Motor, 3.3", 1/10 HP, 1550 RPM (115V)
Magnifying glass
Hover image to zoom

Nutone Replacement Motor, 3.3", 1/10 HP, 1550 RPM (115V)

Brand:
Packard
SKU:
82621
Rating:
(0)
Q&A:
(0)
Nutone Replacement Motor, 3.3", 1/10 HP, 1550 RPM (115V)
Magnifying glass
Hover image to zoom
82621 has been discontinued
Discontinued July 20, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Horse Power
1/10 HP
Product Highlight: Amperage
3.8 Amps

Description

Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Shaded pole
  • Automatic overload
  • Open enclosure
  • 60 Hertz
  • Single phase
  • Rotation is determined by viewing the shaft end

Specifications:
  • H.P.: 1/10
  • Speeds: 1
  • Volts: 115
  • Amps: 3.80
  • Rotation: CCW
  • RPM: 1550
  • Bearings: Ball
  • Diameter (In.): 3.3
  • Enclosure: Open
  • Mounting: Stud
  • Shaft Length (In.): 1 1/2
  • Motor Type: Shaded Pole
  • Frame: 3.3
  • Overload: Automatic
  • Phase: 1
  • Shaft Diameter (In.): 5/16
  • Shafts: 1
  • Hertz: 60
  • Shaft Dimension (In.): 5/16 x 1 1/2
  • Length Less Shaft (In.): 3 3/4

Specs

Horse Power:

1/10

RPM:

1550

Speeds:

1

Amperage:

3.8

Voltage:

115V

Bearings:

Ball

Type:

Shaded Pole

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm