Apply to be a TradeMaster!
Main product image of 1 Speed Direct Replacement Draft Inducer for Rheem, 1/25 HP, 3200 RPM (208-230 V)
Magnifying glass
Hover image to zoom

1 Speed Direct Replacement Draft Inducer for Rheem, 1/25 HP, 3200 RPM (208-230 V)

Brand:
Packard
SKU:
82641
Rating:
(2)
Q&A:
(0)
1 Speed Direct Replacement Draft Inducer for Rheem, 1/25 HP, 3200 RPM (208-230 V)
Magnifying glass
Hover image to zoom
$214.57 each
Backorder
Backorder
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
3200 RPM
Product Highlight: Horse Power
1/25 HP
Product Highlight: Amperage
0.62 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Used on RKKA, RKMA, RKNL-B, RKNB, RKNL-A, RKPL, RQPW-B, RRKA, RRMA, RRNA-A, RRNA-B, RRNA-C, RRNL-B, RRNL-C, RRRL-B, RKKB and RKMB models
  • 1.5 MFD Capacitor Included
Specifications
  • H.P. 1/25
  • Speeds 1
  • Amps 0.62
  • Rotation CWSE
  • RPM 3200
  • Bearings Sleeve
  • Enclosure Open
  • Motor Type Shaded Pole
  • Frame 3.3
  • Overload Protection Automatic
  • Phase 1
  • Hertz 60
  • Includes Gasket
  • Class B
  • Voltage 208 - 230

Specs

–
Type:

Shaded Pole

Horse Power:

1/25

RPM:

3200

Speeds:

1

Amperage:

0.62

Voltage:

208/230V

Bearings:

Sleeve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

just what i ordered,again

good replacement part,very good service
ld
hollow rock,tn
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement for Fasco factory unit

Installed on my Rheem gas pack. Had a Fasco unit from factory. Exact fit, plugged right into existing harness and had gasket included. Easy assembly if gasket glued to blower prior to mounting. Runs quiet and only took minutes to swap out.
N
Sandersville, GA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy