Shop Resideo Sale
Main product image of 3.3" Diameter Replacement Shaded Pole Motor for Broan (1/15 HP, 120 V, 1600 RPM)
Magnifying glass
Hover image to zoom

3.3" Diameter Replacement Shaded Pole Motor for Broan (1/15 HP, 120 V, 1600 RPM)

Brand:
Packard
SKU:
82973
Rating:
(0)
Q&A:
(0)
3.3" Diameter Replacement Shaded Pole Motor for Broan (1/15 HP, 120 V, 1600 RPM)
Magnifying glass
Hover image to zoom
$84.79 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1600 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Shaded pole
  • Automatic overload
  • Open enclosure
  • 60 Hertz
  • Single phase
  • Rotation is determined by viewing the shaft end
Specifications
  • H.P. 1/15
  • Speeds 1
  • Amps 2.60
  • Rotation CCWLE
  • RPM 1600
  • Dimension (In.) C 2.56
  • Bearings Sleeve
  • Diameter (In.) 3.3
  • Enclosure Open
  • Mounting Stud
  • Service Factor 1.00
  • Motor Type Shaded Pole
  • Frame 3.3
  • Overload Protection Automatic
  • Phase 1
  • Shaft Diameter (In.) 5/16
  • Shafts 2
  • Hertz 60
  • Shaft Dimension (In.) 2-1/2 x 5/16 x 2-1/2
  • Length Less Shaft (In.) 3-1/2
  • Voltage 120

Specs

–
Type:

Shaded Pole

RPM:

1600

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy