Apply to be a TradeMaster!
Main product image of 1-Speed Shaded Pole Replacement Draft Inducer for York (3200 RPM, 208-230 V, .64 Amps)
Magnifying glass
Hover image to zoom

1-Speed Shaded Pole Replacement Draft Inducer for York (3200 RPM, 208-230 V, .64 Amps)

Brand:
Packard
SKU:
82999
Rating:
(0)
Q&A:
(0)
1-Speed Shaded Pole Replacement Draft Inducer for York (3200 RPM, 208-230 V, .64 Amps)
Magnifying glass
Hover image to zoom
$251.03 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
3200 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Specifications
  • H.P. 1/30
  • Speeds 1
  • Amps 0.64
  • Rotation CWSE
  • RPM 3200
  • Bearings Sleeve
  • Enclosure Open
  • FLA 0.64
  • Motor Type Shaded Pole
  • Overload Protection Automatic
  • Hertz 60
  • Voltage 208 - 230

Specs

–
Type:

Shaded Pole

Voltage:

208/230V

RPM:

3200

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy