Apply to be a TradeMaster!
Main product image of 3.3" Replacement PSC Motor for Greenheck (115 V, 675 RPM)
Magnifying glass
Hover image to zoom

3.3" Replacement PSC Motor for Greenheck (115 V, 675 RPM)

Brand:
Packard
SKU:
90038
Rating:
(2)
Q&A:
(0)
3.3" Replacement PSC Motor for Greenheck (115 V, 675 RPM)
Magnifying glass
Hover image to zoom
$96.55 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
675 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Capacitor Included
  • Totally Enclosed
Specifications
  • Amps 0.15
  • Rotation CWSE
  • RPM 675
  • Bearings Ball
  • Diameter (In.) 3.3
  • Enclosure Totally Enclosed Air-Over
  • Hertz 60
  • Shaft Dimension (In.) 5/16 x 2-3/4
  • Watts 3
  • Length Less Shaft (In.) 2-1/2
  • Type PSC
  • Voltage 115
  • Mounting Dimension Stud

Specs

–
Type:

Permanent Split Capacitor

Voltage:

115V

RPM:

675

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again and I did

The motor works great, so much that I've ordered another one
Gunner
Minnetonka, MN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfectly

Worked like a charm.
Wingman
Belle Chasse, LA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy