Apply to be a TradeMaster!
Main product image of 3.3" Motor (115/60 V, 950 RPM)
Magnifying glass
Hover image to zoom

3.3" Motor (115/60 V, 950 RPM)

Brand:
Packard
SKU:
90145
Rating:
(6)
Q&A:
(0)
3.3" Motor (115/60 V, 950 RPM)
Magnifying glass
Hover image to zoom
$102.13 each
In Stock
In Stock
Get 8 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
950 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • H.P. 1/90
  • Amps 1.15
  • Rotation CWSE
  • RPM 950
  • Bearings Sleeve
  • Diameter (In.) 3.3
  • Enclosure OAO
  • Mounting Stud
  • Phase 1
  • Hertz 60
  • Shaft Dimension (In.) 5/16 x 2-5/8
  • Watts 8
  • Length Less Shaft (In.) 2-3/4
  • Type SP
  • Voltage 115

Specs

–
Type:

Shaded Pole

RPM:

950

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

very good piece

They work properly
Isaac
Miami
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent!!

They confirmed they had the parts I needed. Delivered on time at a great price.
Richard
Miami
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fan Motor

Needed a motor for the bathroom fan and bought it here. Fast delivery, it works, and fan works now.
Susan
Seattle
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

easy installation
jay
white bear lake
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3.3 motor worked out great!

Needed a replacement motor to fix a bathroom fan. Motor had the exact specs we needed. Installing it went well. Very happy we found the correct replacement so that we didn't have to replace the entire unit as it is a unique size in our ceiling tile and it would have meant starting from scratch!
JK
Collegeville, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Product and service were great!
SEM
Gilbert, AZ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy