Apply to be a TradeMaster!
Main product image of 48/56 Split Phase Frame Replacement Motor for Greenheck (1/4 HP, 115 V, 1725 RPM)
Magnifying glass
Hover image to zoom

48/56 Split Phase Frame Replacement Motor for Greenheck (1/4 HP, 115 V, 1725 RPM)

Brand:
Packard
SKU:
90153
Rating:
(0)
Q&A:
(0)
48/56 Split Phase Frame Replacement Motor for Greenheck (1/4 HP, 115 V, 1725 RPM)
Magnifying glass
Hover image to zoom
$440.78 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Amperage
4.6 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Base Mounted
  • Extended Studs
Specifications
  • H.P. 1/4
  • Amps 4.6
  • Rotation CCWLE
  • RPM 1725
  • Bearings Ball
  • Diameter (In.) 5.69
  • Enclosure ODP
  • Mounting Resilient Base
  • Hertz 60
  • Shaft Dimension (In.) 1/2 x 2
  • Length Less Shaft (In.) 7-5/8
  • Type Split-Phase
  • Voltage 115

Specs

–
Voltage:

115V

Rotation:

CCWLE

Amperage:

4.6

RPM:

1725

Bearings:

Ball

Enclosure Type:

Open

Type:

Split Phase

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy