Apply to be a TradeMaster!
Main product image of 3.3" Replacement Motor for Greenheck (1/40 HP, 115 V, 1050 RPM)
Magnifying glass
Hover image to zoom

3.3" Replacement Motor for Greenheck (1/40 HP, 115 V, 1050 RPM)

Brand:
Packard
SKU:
90198
Rating:
(0)
Q&A:
(0)
3.3" Replacement Motor for Greenheck (1/40 HP, 115 V, 1050 RPM)
Magnifying glass
Hover image to zoom
$114.33 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/40 HP

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Includes Plug
  • Stud Mount
Specifications
  • H.P. 1/40
  • Amps 1.8
  • Rotation CWSE
  • RPM 1050
  • Bearings Sleeve
  • Diameter (In.) 3.3
  • Enclosure OAO
  • Mounting Stud
  • Phase 1
  • Hertz 60
  • Shaft Dimension (In.) 5/16 x 2-5/8
  • Length Less Shaft (In.) 3
  • Type SP
  • Voltage 115

Specs

–
Voltage:

115V

RPM:

1050

Horse Power:

1/40

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy