Apply to be a TradeMaster!
Main product image of 4.4" 2-Speed Motor (1/114 HP, 115V, 1500 RPM)
Magnifying glass
Hover image to zoom

4.4" 2-Speed Motor (1/114 HP, 115V, 1500 RPM)

Brand:
Packard
SKU:
90220-PACKARD
Rating:
(0)
Q&A:
(0)
4.4" 2-Speed Motor (1/114 HP, 115V, 1500 RPM)
Magnifying glass
Hover image to zoom
$176.53 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/114 HP
Product Highlight: Amperage
0.75 Amps
Product Highlight: Diameter (Inches)
4.4" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Permanently lubricated sealed sleeve bearings
  • Open enclosure
  • Automatic overload
  • 60 Hertz

This Item is a Loren Cook Replacement.

Specs

–
Horse Power:

1/114

Speeds:

2

Voltage:

115V

Amperage:

0.75

Enclosure Type:

Open

Rotation:

CW

RPM:

1500

Bearings:

Sleeve

Diameter (Inches):

4.4"

Shaft Length:

2-3/8"

Type:

Shaded Pole

Overload Protection:

Automatic

Phase:

1

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy