Apply to be a TradeMaster!
Main product image of 2 Speed PSC Motor (5 Watts, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom

2 Speed PSC Motor (5 Watts, 115V, 1550 RPM)

Brand:
Packard
SKU:
90254
Rating:
(0)
Q&A:
(0)
2 Speed PSC Motor (5 Watts, 115V, 1550 RPM)
Magnifying glass
Hover image to zoom
$191.71 each
In Stock
In Stock
Get 1 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Amperage
0.25 Amps
Product Highlight: Wattage
5 Watts

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Capacitor Included
  • Includes 2 Speed Plug
  • Replacement for Loren Cook 615254

Specs

–
Voltage:

115V

Amperage:

0.25

Rotation:

CWSE

Enclosure Type:

Open Air Over

RPM:

1550

Wattage:

5

Type:

Permanent Split Capacitor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy