Apply to be a TradeMaster!
Main product image of 2-Speed, 3.3" PSC Direct Replacement Motor for Loren Cook (1550 RPM, 115 V)
Magnifying glass
Hover image to zoom

2-Speed, 3.3" PSC Direct Replacement Motor for Loren Cook (1550 RPM, 115 V)

Brand:
Packard
SKU:
90255
Rating:
(0)
Q&A:
(0)
2-Speed, 3.3" PSC Direct Replacement Motor for Loren Cook (1550 RPM, 115 V)
Magnifying glass
Hover image to zoom
$203.50 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Capacitor Included
  • Includes 2 Speed Plug
Specifications
  • Speeds 2
  • Amps .40
  • Rotation CWSE
  • RPM 1550
  • Bearings Sleeve
  • Diameter (In.) 3.3
  • Enclosure Open Enclosure, Air Over
  • Mounting Stud
  • Overload Protection Automatic
  • Shaft Dimension (In.) 5/16 x 2 3/8
  • Watts 15
  • Length Less Shaft (In.) 2-3/4
  • Type PSC
  • Voltage 115

Specs

–
RPM:

1550

Voltage:

115V

Bearings:

Sleeve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy