Apply to be a TradeMaster!
Main product image of 4.4" 1-Speed Motor (1/23 HP, 115V, 1500 RPM)
Magnifying glass
Hover image to zoom

4.4" 1-Speed Motor (1/23 HP, 115V, 1500 RPM)

Brand:
Packard
SKU:
90420
Rating:
(1)
Q&A:
(1)
4.4" 1-Speed Motor (1/23 HP, 115V, 1500 RPM)
Magnifying glass
Hover image to zoom
$139.07 each
In Stock
In Stock
Get 6 Thu, Oct 8
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/23 HP
Product Highlight: Amperage
1.5 Amps
Product Highlight: Diameter (Inches)
4.4" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Permanently lubricated sealed sleeve bearings
  • Open enclosure
  • Automatic overload
  • 60 Hertz

This Item is a Loren Cook Replacement.

Specs

–
Horse Power:

1/23

Speeds:

1

Voltage:

115V

Amperage:

1.5

Enclosure Type:

Open

Rotation:

CW

RPM:

1500

Bearings:

Sleeve

Diameter (Inches):

4.4"

Shaft Length:

2-3/4"

Type:

Shaded Pole

Overload Protection:

Automatic

Phase:

1

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great price & availability

Had the motor in just a few days and at a great price. Motor was as described and worked well. I will use this site again when needed.
Commercial work
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is shaft demintion?

Asked by keith 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Keith! The shaft is 3/8" x 2-3/4".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy