Shop Klein Tools Limited Time Promotion
Main product image of 5.12" 1-Speed Motor (1/16 HP, 115V, 1200 RPM)
Magnifying glass
Hover image to zoom

5.12" 1-Speed Motor (1/16 HP, 115V, 1200 RPM)

Brand:
Packard
SKU:
90520
Rating:
(0)
Q&A:
(1)
5.12" 1-Speed Motor (1/16 HP, 115V, 1200 RPM)
Magnifying glass
Hover image to zoom
$177.25 each
In Stock
In Stock
Get 2 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1200 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/16 HP
Product Highlight: Amperage
1.5 Amps
Product Highlight: Diameter (Inches)
5.12", 4.4" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Permanently lubricated sealed sleeve bearings
  • Open enclosure
  • Automatic overload
  • 60 Hertz

This Item is a Loren Cook Replacement.

Specs

–
Horse Power:

1/16

Speeds:

1

Voltage:

115V

Amperage:

1.5

Enclosure Type:

Open

Rotation:

CW

RPM:

1200

Bearings:

Sleeve

Diameter (Inches):

5.12"

4.4"

Shaft Length:

3"

Type:

Permanent Split Capacitor

Overload Protection:

Automatic

Phase:

1

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a replacement for 615252 Loren Cook Gemini 160 series motor?

Asked by Tony 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Tony, thanks for writing in. The directly replacement for Loren Cook part number 615252 is part number 719287. Unfortunately, we are not a supplier for Loren Cook so we are unable to source this motor.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy