Apply to be a TradeMaster!
Main product image of Loren Cook Replacement Motor (1/4 HP, 115V, 1625 RPM)
Magnifying glass
Hover image to zoom

Loren Cook Replacement Motor (1/4 HP, 115V, 1625 RPM)

Brand:
Packard
SKU:
90720
Rating:
(1)
Q&A:
(0)
Loren Cook Replacement Motor (1/4 HP, 115V, 1625 RPM)
Magnifying glass
Hover image to zoom
$181.86 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
3.9 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Permanently lubricated sealed sleeve bearings
  • Open enclosure
  • Automatic overload
  • 60 Hertz

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/4

Speeds:

2

Voltage:

115V

Amperage:

3.9

Rotation:

CWSE

RPM:

1625

Enclosure Type:

Open

Overload Protection:

Automatic

Bearings:

Sleeve

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Replacement for OEM

It was a great replacement part for the original that came with the building when we opened.
Miguel R
Chula Vista, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy