Apply to be a TradeMaster!
Main product image of 4.5" Direct Replacement Shaded Pole Motor for Sterling (1/20 HP, 1650 RPM, 115 V)
Magnifying glass
Hover image to zoom

4.5" Direct Replacement Shaded Pole Motor for Sterling (1/20 HP, 1650 RPM, 115 V)

Brand:
Packard
SKU:
90766
Rating:
(0)
Q&A:
(0)
4.5" Direct Replacement Shaded Pole Motor for Sterling (1/20 HP, 1650 RPM, 115 V)
Magnifying glass
Hover image to zoom
$247.59 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1650 RPM
Product Highlight: Horse Power
1/20 HP

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • MADE in the USA
  • CW Shaft End
  • Shaded Pole
  • Sleeve Bearing
Specifications
  • H.P. 1/20
  • RPM 1650
  • Voltage 115

Specs

–
RPM:

1650

Voltage:

115V

Bearings:

Sleeve

Type:

Shaded Pole

Horse Power:

1/20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy