Apply to be a TradeMaster!
Main product image of 5" Direct Replacement Shaded Pole Motor for Sterling (1/12 HP, 1000 RPM, 120 V)
Magnifying glass
Hover image to zoom

5" Direct Replacement Shaded Pole Motor for Sterling (1/12 HP, 1000 RPM, 120 V)

Brand:
Packard
SKU:
90872
Rating:
(0)
Q&A:
(2)
5" Direct Replacement Shaded Pole Motor for Sterling (1/12 HP, 1000 RPM, 120 V)
Magnifying glass
Hover image to zoom
$345.04 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1000 RPM
Product Highlight: Horse Power
1/12 HP

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • MADE in the USA
  • CW Shaft End
  • Shaded Pole
  • Sleeve Bearing
Specifications
  • H.P. 1/12
  • RPM 1000
  • Voltage 120

Specs

–
RPM:

1000

Bearings:

Sleeve

Type:

Shaded Pole

Horse Power:

1/12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this motor have 2 speeds, and is motor shaft 1/2 inch diameter?

Asked by Zacker 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Zacker, According to their website, it would be a one speed and the Shaft Diameter is 3/8 inch

Was this review helpful to you?

Q: Does this motor have 1/2 shaft?

Asked by zack 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Zack, According to Packard's site, it would be a 3/8 shaft.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy