Apply to be a TradeMaster!
Main product image of 5 Watt Motor Replaces Greenheck (115V, 700 RPM)
Magnifying glass
Hover image to zoom

5 Watt Motor Replaces Greenheck (115V, 700 RPM)

Brand:
Packard
SKU:
90955
Rating:
(0)
Q&A:
(0)
5 Watt Motor Replaces Greenheck (115V, 700 RPM)
Magnifying glass
Hover image to zoom
$99.44 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
700 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Amperage
0.19 Amps
Product Highlight: Wattage
5 Watts
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Capacitor Included
  • Totally Enclosed
  • Replaces Greenheck 314955

Specs

–
Voltage:

115V

Amperage:

0.19

Wattage:

5

Rotation:

CWSE

RPM:

700

Bearings:

Ball

Diameter (Inches):

3.3"

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Type:

Permanent Split Capacitor

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy