Apply to be a TradeMaster!
Main product image of 48 Frame Replacement PSC Motor for Loren Cook (1/8 HP, 115 V, 1600 RPM)
Magnifying glass
Hover image to zoom

48 Frame Replacement PSC Motor for Loren Cook (1/8 HP, 115 V, 1600 RPM)

Brand:
Packard
SKU:
90E2A
Rating:
(1)
Q&A:
(0)
48 Frame Replacement PSC Motor for Loren Cook (1/8 HP, 115 V, 1600 RPM)
Magnifying glass
Hover image to zoom
$253.09 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1600 RPM
Product Highlight: Horse Power
1/8 HP

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Capacitor Included
  • Ball Bearing
Specifications
  • H.P. 1/8
  • Speeds 1
  • Amps 1.70
  • Rotation CWSE
  • RPM 1600
  • Bearings Ball
  • Diameter (In.) 5.63
  • Enclosure Open Enclosure, Air Over
  • Mounting Stud
  • Frame 48
  • Overload Protection Automatic
  • Shaft Dimension (In.) 1/2 x 3
  • Length Less Shaft (In.) 3-1/2
  • Type PSC
  • Voltage 115

Specs

–
Type:

Permanent Split Capacitor

Voltage:

115V

RPM:

1600

Horse Power:

1/8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect fit

Older motor, Supply house had direct replacement
Russell
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy