Apply to be a TradeMaster!
Main product image of 5" Diameter Motor (1/25-1/40 HP, 115 V, 1050 RPM)
Magnifying glass
Hover image to zoom

5" Diameter Motor (1/25-1/40 HP, 115 V, 1050 RPM)

Brand:
Packard
SKU:
92201
Rating:
(0)
Q&A:
(0)
5" Diameter Motor (1/25-1/40 HP, 115 V, 1050 RPM)
Magnifying glass
Hover image to zoom
$119.11 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • Replaces Williams Furnace & Holly Furnace # RL2201
  • Two Speed
  • CCW Shaft End
  • Open Enclosure
  • Shims Added to Accommodate Belly Band Mounting
  • Automatic Overload
  • 60 Hertz
  • Single Phase
Specifications
  • H.P. 1/25-1/40
  • Amps 2.2 - 1.1
  • Rotation CCWSE
  • RPM 1050
  • Bearings Sleeve
  • Diameter (In.) 5 1/8"
  • Motor Type Shaded Pole
  • Hertz 60
  • Shaft Dimension (In.) 1/2 x 2
  • Voltage 115

Specs

–
Type:

Shaded Pole

RPM:

1050

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy