Apply to be a TradeMaster!
Main product image of Heatcraft Evap. Fan Motor (1/15, 1/20, 1/25 HP, 230V, 1625 RPM)
Magnifying glass
Hover image to zoom

Heatcraft Evap. Fan Motor (1/15, 1/20, 1/25 HP, 230V, 1625 RPM)

Brand:
Packard
SKU:
97701
Rating:
(0)
Q&A:
(0)
Heatcraft Evap. Fan Motor (1/15, 1/20, 1/25 HP, 230V, 1625 RPM)
Magnifying glass
Hover image to zoom
$281.77 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1625 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Energy savings ECM design
  • Ball bearings
  • 60 Hertz
  • Replaces Heatcraft, Bohn, Chandler, Climate Control and Larkin
  • 42 Frame
  • Class B insulation
  • Four mounting studs on each end
  • Includes Lyall plug
  • Replaces 1/15, 1/20, 1/25 HP PSC and lower efficient shaded pole designs

Specifications:
  • H.P.: 1/15, 1/20, 1/25
  • Speeds: 1
  • Volts: 230
  • Amps: 0.7
  • Rotation: CWSE
  • RPM: 1625
  • Bearings: Ball
  • Mounting: Stud
  • Shaft Dimension (In.): 5/16 x 2.95
  • Length Less Shaft (In.): 2.85

Specs

–
Type:

Shaded Pole

RPM:

1625

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy