Apply to be a TradeMaster!
Main product image of 1-Speed Evap. Fan Motor (1/15, 1/20, 1/25 HP, 120V, 1625 RPM)
Magnifying glass
Hover image to zoom

1-Speed Evap. Fan Motor (1/15, 1/20, 1/25 HP, 120V, 1625 RPM)

Brand:
Packard
SKU:
97801
Rating:
(0)
Q&A:
(0)
1-Speed Evap. Fan Motor (1/15, 1/20, 1/25 HP, 120V, 1625 RPM)
Magnifying glass
Hover image to zoom
$315.51 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/15 - 1/20 - 1/25 HP
Product Highlight: Mount
Stud
Product Highlight: Amperage
1.2 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Energy savings ECM design
  • Ball bearings
  • 60 Hertz
  • Replaces Heatcraft, Bohn, Chandler, Climate Control and Larkin
  • 42 Frame
  • Class B insulation
  • Four mounting studs on each end
  • Includes Lyall plug
  • Replaces 1/15, 1/20, 1/25 HP PSC and lower efficient shaded pole designs

Specs

–
Horse Power:

1/15 - 1/20 - 1/25

Speeds:

1

Voltage:

120v

Amperage:

1.2

Enclosure Type:

Open

Rotation:

CWSE

RPM:

1625

Bearings:

Ball

Shaft Length:

2.85"

Phase:

1

Mount:

Stud

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy