Apply to be a TradeMaster!
Main product image of 5.12" 1-Speed Motor (1/4 HP, 120V, 1050 RPM)
Magnifying glass
Hover image to zoom

5.12" 1-Speed Motor (1/4 HP, 120V, 1050 RPM)

Brand:
Packard
SKU:
99319
Rating:
(0)
Q&A:
(0)
5.12" 1-Speed Motor (1/4 HP, 120V, 1050 RPM)
Magnifying glass
Hover image to zoom
$243.80 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
3.3 Amps
Product Highlight: Diameter (Inches)
5.12" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Open enclosure
  • Automatic overload
  • 60 Hertz
  • Single phase
  • Direct replacements for Leslie Locke

Specs

–
Horse Power:

1/4

Speeds:

1

Voltage:

120v

Amperage:

3.3

Enclosure Type:

Open

Rotation:

CWSE

RPM:

1050

Diameter (Inches):

5.12"

Shaft Length:

2.3"

Overload Protection:

Automatic

Phase:

1

Type:

Permanent Split Capacitor

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy