Apply to be a TradeMaster!
Main product image of 5.12" L.L. Building Replacement Motor (120V, 900 RPM)
Magnifying glass
Hover image to zoom

5.12" L.L. Building Replacement Motor (120V, 900 RPM)

Brand:
Packard
SKU:
99320
Rating:
(0)
Q&A:
(0)
5.12" L.L. Building Replacement Motor (120V, 900 RPM)
Magnifying glass
Hover image to zoom
$105.32 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
900 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Amperage
3.4 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Open enclosure
  • Automatic overload
  • 60 Hertz
  • Single phase
  • Direct replacements for Leslie Locke

Specs

–
Type:

Shaded Pole

Phase:

1

Speeds:

1

Voltage:

120v

Amperage:

3.4

Rotation:

CWSE

RPM:

900

Enclosure Type:

Open

Overload Protection:

Automatic

Hertz:

60

Shaft Diameter:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy