Apply to be a TradeMaster!
Main product image of L.L. Building Replacement Motor (1/5 HP, 120V, 1050 RPM)
Magnifying glass
Hover image to zoom

L.L. Building Replacement Motor (1/5 HP, 120V, 1050 RPM)

Brand:
Packard
SKU:
99321
Rating:
(3)
Q&A:
(0)
L.L. Building Replacement Motor (1/5 HP, 120V, 1050 RPM)
Magnifying glass
Hover image to zoom
$201.92 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Amperage
3.3 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Open enclosure
  • Automatic overload
  • 60 Hertz
  • phase
  • Direct replacements for Leslie Locke

Specs

–
Type:

Permanent Split Capacitor

Voltage:

120v

RPM:

1050

Rotation:

CWSE

Enclosure Type:

Open

Amperage:

3.3

Phase:

1

Speeds:

1

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect fit

This motor replaced an original LL Building motor that was over 20 years old. Perfect replacement specs. Runs great. Very quiet. SupplyHouse was the only place that offered it. Thank you SupplyHouse.
Fixit Yourself
Rochester, New York
2 years ago
Was this review helpful to you?

Perfect

Fast delivery. Received exactly as described.
Bruce
Mobile, AL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit!

Great replacement motor for an older attic fan that would have otherwise needed to be replaced.
Subee83
Murrysville, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy