Apply to be a TradeMaster!
Main product image of 12" Aluminum 5 Blade CCW Fan Blade, 5/16" Bore (w/ Hubs)
Magnifying glass
Hover image to zoom

12" Aluminum 5 Blade CCW Fan Blade, 5/16" Bore (w/ Hubs)

Brand:
Packard
SKU:
A61215
Rating:
(2)
Q&A:
(0)
12" Aluminum 5 Blade CCW Fan Blade, 5/16" Bore (w/ Hubs)
Magnifying glass
Hover image to zoom
$37.49 each
In Stock
In Stock
Get 9 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
12" Diameter
Product Highlight: Rotation
CCW
Product Highlight: Material
Aluminum

Specs

–
Diameter (Inches):

12"

Rotation:

CCW

Bore:

5/16"

Material:

Aluminum

Number of Blades:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 2 reviews
5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked good for my application

I had to enlarge the center shaft hole from 5/16 to 1/2 ,inch. Once I did that, I mounted on my motor with 1/2 inch shaft backwards and blew air over motor to cool motor. CCW and reverse mount worked good.
Dave
Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Perfect fit
Jonap
Singson
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy