Apply to be a TradeMaster!
Main product image of 12" Aluminum 5 Blade CW Fan Blade, 5/16" Bore (w/ Hub)
Magnifying glass
Hover image to zoom

12" Aluminum 5 Blade CW Fan Blade, 5/16" Bore (w/ Hub)

Brand:
Packard
SKU:
A65123
Rating:
(2)
Q&A:
(0)
12" Aluminum 5 Blade CW Fan Blade, 5/16" Bore (w/ Hub)
Magnifying glass
Hover image to zoom
$22.25 each
In Stock
In Stock
Get 53 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
12" Diameter
Product Highlight: Rotation
CW
Product Highlight: Material
Aluminum

Specs

–
Diameter (Inches):

12"

Rotation:

CW

Bore:

5/16"

Material:

Aluminum

Number of Blades:

5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

12" Aluminum, 5-Blade, CCW Fan Blade (5/16" Bore)
SKU: A61216
Packard

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

No problems with this blade or service.

I use this fan blade on a Westinghouse fan. I am discouraged that you would not take back a ccw blade I also bought. Would you please look into this and advise? I have no use for this blade I ordered first.
stormy
Skiatook, Ok.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Talk about speed!

I ordered this blade to use for a web shooting device I was building and was running short on time. I believe that from the moment I hit purchase, it was day and half later that it was at my door.
Dave
Greenwood, IN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy