Apply to be a TradeMaster!
Main product image of Blower Wheel Replacement for Carrier (5-1/4" Diameter x 1" Width, 5/16" Bore)
Magnifying glass
Hover image to zoom

Blower Wheel Replacement for Carrier (5-1/4" Diameter x 1" Width, 5/16" Bore)

Brand:
Packard
SKU:
BW16549
Rating:
(0)
Q&A:
(0)
Blower Wheel Replacement for Carrier (5-1/4" Diameter x 1" Width, 5/16" Bore)
Magnifying glass
Hover image to zoom
$58.87 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5-1/4" Diameter
Product Highlight: Width (Inches)
1" Width
Product Highlight: Rotation
CW

Description

–
Blower Wheel Replacement for Carrier (5-1/4" Diameter x 1" Width, 5/16" Bore)
    • Typical applications:
    • Condensers, Small appliances, Furnaces
    • Replaces Carrier: LA21RB549
    • Rotation: CW

Specs

–
Diameter (Inches):

5-1/4"

Width (Inches):

1"

Bore:

5/16"

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Diameter (Inches)
Blower Wheel LA21RB549
SKU: LA21RB549
5.25" (Wheel)
1/4" (Shaft Hole)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy