Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Blower Wheels
Packard Blower Wheels
Galvanized Steel Double Inlet Replacement Blower Wheel for Reznor, CCW (3-3/4" Diameter x 3-1/2" Width, 5/16" Bore)
Brand:
Packard
SKU:
BW43425
Rating:
(0)
Q&A:
(0)
Hover image to zoom
BW43425 has been discontinued
Discontinued July 31, 2025
This product was discontinued by the manufacturer.
Product Highlights
–
3-3/4" Diameter
Galvanized Steel
CCW
Description
–
Specifications:
Rotation CCW
Bore (In.) 5/16
Diameter (In.) 3.75
Width (In.) 3.5
Specs
–
Diameter (Inches):
3-3/4"
Width:
3-1/2"
Bore:
5/16"
Material:
Galvanized Steel
Rotation:
CCW
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
CURRENT ITEM
Galvanized Steel Double Inlet Replacement Blower Wheel for Reznor, CCW (3-3/4" Diameter x 3-1/2" Width, 5/16" Bore)
SKU:
BW43425
Packard
Venter Blower Wheel (SC-100-300/500/600 and RP-125-350), 43425
SKU:
43425
Reznor
×
Video