Apply to be a TradeMaster!
Main product image of Universal Self-Regulating Crankcase Heater (208-277V)
Magnifying glass
Hover image to zoom

Universal Self-Regulating Crankcase Heater (208-277V)

Brand:
Packard
SKU:
CHU40208-277
Rating:
(0)
Q&A:
(0)
Universal Self-Regulating Crankcase Heater (208-277V)
Magnifying glass
Hover image to zoom
$86.71 each
In Stock
In Stock
Get 29 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-277v
Product Highlight: Length (Inches)
40" Length

Description

–

Features: 40" long with 28" pre-stripped leads Flexible Lockstrap 


Features:

  • 60 watts at 0-Degree F
  • No thermostat required
  • UL Recognized

Applications:

  • Used on refrigeration compressors up to 5 HP and 40" circumference in non-hazardous locations.

Specs

–
Voltage:

208-277v

Product Type:

Crankcase Heater

Length (Inches):

40"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of Universal Self-Regulating Crankcase Heater (208-277V)
Universal Self-Regulating Crankcase Heater (208-277V)
SKU: CHU40208-277
208-277v

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy