Shop Resideo Sale
Main product image of 163 CFM Duct 6" Booster Fan (3000 RPM, 120V)
Magnifying glass
Hover image to zoom

163 CFM Duct 6" Booster Fan (3000 RPM, 120V)

Brand:
Packard
SKU:
DF9006
Rating:
(0)
Q&A:
(0)
163 CFM Duct 6" Booster Fan (3000 RPM, 120V)
Magnifying glass
Hover image to zoom
$44.15 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: RPM
3000 RPM
Product Highlight: Voltage
120v
Product Highlight: Rotation
CCWSE
Product Highlight: Air Flow Capacity (CFM)
163 CFM
Product Highlight: Amperage
0.64 Amps

Description

–
Features:
  • Improves air flow in hard to cool or heat rooms
  • Allows heated or cool air to reach problem areas
  • Fits round, square or flat ducts
  • Individually boxed

Specs

–
Size:

6"

RPM:

3000

Voltage:

120v

Rotation:

CCWSE

Air Flow Capacity (CFM):

163

Amperage:

0.64

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 163 CFM Duct 6" Booster Fan (3000 RPM, 120V)
163 CFM Duct 6" Booster Fan (3000 RPM, 120V)
SKU: DF9006

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy