Apply to be a TradeMaster!
Main product image of 8" Duct Booster Fan (235 CFM, 120V)
Magnifying glass
Hover image to zoom

8" Duct Booster Fan (235 CFM, 120V)

Brand:
Packard
SKU:
DF9008
Rating:
(1)
Q&A:
(1)
8" Duct Booster Fan (235 CFM, 120V)
Magnifying glass
Hover image to zoom
$56.12 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Voltage
120v

Description

–
Features:
  • Improves air flow in hard to cool or heat rooms
  • Allows heated or cool air to reach problem areas
  • Fits round, square or flat ducts
  • Individually boxed

Specs

–
Product Type:

Duct Fan

Diameter (Inches):

8"

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Diameter (Inches)
CURRENT ITEM
Product Image of 8" Duct Booster Fan (235 CFM, 120V)
8" Duct Booster Fan (235 CFM, 120V)
SKU: DF9008
(1)
Duct Fan
8"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good item and priced right.

Purchased this to replace and old unit that no longer operated. I found this to be quiet running. My house has flexible ducts and I suspended the unit to minimize any vibration noise. The original HVAC installation was poor with regard to the routing and placement of ducts. This booster has provided the additional air flow needed to get the distant rooms the ventilation required.
John P
Mesa, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the sones rating?

Asked by ralph 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Due to location and amount of insulation a sone rating is not applied to SKU: DF9008

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy