Apply to be a TradeMaster!
Main product image of 8" Dia. Duct Fan (420 CFM, 37W)
Magnifying glass
Hover image to zoom

8" Dia. Duct Fan (420 CFM, 37W)

SKU:
625-AF8
Rating:
(6)
Q&A:
(0)
8" Dia. Duct Fan (420 CFM, 37W)
Magnifying glass
Hover image to zoom
$72.31 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Wattage
37 Watts

Specs

–
Product Type:

Duct Fan

Diameter (Inches):

8"

Wattage:

37

Max Airflow (CFM):

420

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Diameter (Inches)
CURRENT ITEM
Duct Fan
8"

You May Also Need

RSK Series 8" Duct Round Backdraft Damper
SKU: RSK8
Fantech

Product Reviews

3.17 out of 6 reviews
40% would recommend this product
3.17
out of 6 Reviews
40% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
17%
1 star
33%
WRITE A REVIEW
Showing 1-6 of 6 reviews

great product

the duct fan work great,, and has a good strong air flow.. i recommend.
Handyman Juan
concord
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as intended

Had a home with 40" flex runs. Added booster fan wired to board to help airflow to room! customers happy!
Southern Belle
South Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very loud

For a duct booster fan this is very loud, i can't imagine the CFM rating is accurate. It's like a jet engine. No one would be able to sleep if this was boosting the vent to the bedroom.
John
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this again—had two within 30 days.

Was running continuous and just stopped! Both times—I would say bad batch. Purchased from local plumbing supplier in York, Pa.
Gary B.
York, Pa.
5 years ago
Was this review helpful to you?

Excellent product and quick service.

This duct fan is well made, very well balanced so there's no vibration, and moves air very well in the duct. Supply House has fantastic service.
Gar
Lee, Ma.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't waste your money.

Terribly cheap product. Foreign made junk. First one we purchased lasted only a couple hours, motor completely quit. Supply House was excellent about replacing it. The second fan lasted only a few hours as well, motor completely quit on it too. Again, Supply House was very quick to send a return label and refund our money. Great company to do business with, just not a great product.
CurlyCamden
Camden, IN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy