Apply to be a TradeMaster!
Main product image of 12" ECM Unit Cooler Fan Assembly w/ Adjustable RPM
Magnifying glass
Hover image to zoom

12" ECM Unit Cooler Fan Assembly w/ Adjustable RPM

Brand:
Packard
SKU:
EBM0210
Rating:
(0)
Q&A:
(0)
12" ECM Unit Cooler Fan Assembly w/ Adjustable RPM
Magnifying glass
Hover image to zoom
$237.23 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
70 Watts
Product Highlight: Amperage
0.5 Amps
Product Highlight: Rotation
CWSE
Product Highlight: RPM
900-1650 RPM
Product Highlight: Material
Plastic
Product Highlight: Voltage
100v - 240v

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Drop in Replacement for Heatcraft Shaded Pole and PSC Motors
  • Integrated harness/plug
  • Fully assembled & balanced
  • Uses 30% less power than typical unit cooler fans with PSC motors
  • Specifically designed for unit cooler applications
  • Is equipped with a very efficient electronically commuted, permanent magnet motor
  • Motor, blade, power cable and three mounting options are integrated and available as a single part number
  • Is equally suited for both OEM and retrofit use
  • RPM settable using 10-position rotary switch
  • Mounting position: shaft horizontal

Specs

–
Fan Diameter:

12"

Number of Blades:

5

Wattage:

70

Amperage:

0.5

Hertz:

50/60

Rotation:

CWSE

Speeds:

10

RPM:

900-1650

Bearings:

Ball

Material:

Plastic

Voltage:

100v - 240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy