Apply to be a TradeMaster!
Main product image of ebm-papst 12" ECM Unit Cooler Fan Assembly w/ Fixed RPM
Magnifying glass
Hover image to zoom

ebm-papst 12" ECM Unit Cooler Fan Assembly w/ Fixed RPM

Brand:
Packard
SKU:
EBM4023
Rating:
(0)
Q&A:
(0)
ebm-papst 12" ECM Unit Cooler Fan Assembly w/ Fixed RPM
Magnifying glass
Hover image to zoom
$239.57 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
0.43 Amps
Product Highlight: Rotation
CW
Product Highlight: RPM
2700 RPM
Product Highlight: Air Flow Capacity (CFM)
530 CFM
Product Highlight: Voltage
230V
Product Highlight: Cord Length
18"

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • PSC Motor
  • Fully Assembled & Balanced
  • Uses 50% Less Power than Typical Unit Cooler Fans with Shaded Pole Motors
  • Specifically Designed for Unit Cooler Applications
  • UL Listed & CSA Certified

Specs

–
Amperage:

0.43

Rotation:

CW

RPM:

2700

Bearings:

Ball

Air Flow Capacity (CFM):

530

Voltage:

230V

Cord Length:

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy