Apply to be a TradeMaster!
Main product image of ebm-papst Fan (230V)
Magnifying glass
Hover image to zoom

ebm-papst Fan (230V)

Brand:
Packard
SKU:
EBM9137
Rating:
(0)
Q&A:
(0)
ebm-papst Fan (230V)
Magnifying glass
Hover image to zoom
$111.19 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
31 Watts
Product Highlight: Rotation
CCWSE
Product Highlight: Amperage
0.24 Amps
Product Highlight: RPM
800-2100 RPM
Product Highlight: Material
Plastic
Product Highlight: Voltage
230V

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • 200 mm Fan Blade
  • 2 Speed Programmable
  • Exhaust over struts
  • Any mounting position
  • ESM wall ring
  • Max permissible ambient motor temp: 50°C
  • Min permissible ambient motor temp: -30°C
  • To be used with Nano ESM programmer
  • NOTE:Requires a wire harness (EBM10637, EBM10847, or EBM10910)
  • Note: Risk of shock if the programmer is used while the fan is energized

Specs

–
Fan Diameter:

8"

Number of Blades:

5

Wattage:

31

Hertz:

50/60

Rotation:

CCWSE

Speeds:

2

Amperage:

0.24

RPM:

800-2100

Bearings:

Ball

Material:

Plastic

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy