Apply to be a TradeMaster!
Main product image of 7" ECM Fan Assembly (115V)
Magnifying glass
Hover image to zoom
7" ECM Fan Assembly (115V)
Magnifying glass
Hover image to zoom
$129.76 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
0.3 Amps
Product Highlight: Rotation
CCW
Product Highlight: RPM
2500 RPM
Product Highlight: Voltage
115V

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Drop in Replacement for Heatcraft Shaded Pole and PSC Motors
  • 2 Speed Programmable Between 800 and 2100 RPM
  • IP55 Certified
  • Fully assembled & Balanced
  • Uses 30% less power than typical unit Cooler Fans with PSC Motors.
  • Specifically Designed for Unit Cooler Applications
  • Equipped with a Very Efficient Electronically Commuted, Permanent Magnet Motor.
  • Equally Suited for OEM and Retrofit Use
  • Mounting Position: Shaft Horizontal
  • 60 Hz

Specs

–
Amperage:

0.3

Rotation:

CCW

RPM:

2500

Bearings:

Ball

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy