Apply to be a TradeMaster!
Main product image of 5" Diameter Shaded Pole Motor (115V, 1600 RPM, 0.22A)
Magnifying glass
Hover image to zoom

5" Diameter Shaded Pole Motor (115V, 1600 RPM, 0.22A)

Brand:
Packard
SKU:
ECHE0176
Rating:
(0)
Q&A:
(0)
5" Diameter Shaded Pole Motor (115V, 1600 RPM, 0.22A)
Magnifying glass
Hover image to zoom
$354.03 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1600 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Amperage
0.22 Amps
Product Highlight: Wattage
15 Watts

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Electronically commutated - 115V, 50/60Hz
  • Moisture protection: IP65
  • Front mount: M4 studs on 3.72” B.C. for shroud / guard
  • Drop-in replacement for front mount shaded pole / ECM
  • CCW rotation from the shaft end
  • All angle mount
  • Totally enclosed
  • Continuous air over
  • Long-life sealed ball bearings

Specifications:
  • Amps: 0.22
  • Rotation: CCWSE
  • RPM: 1600
  • Watts: 15
  • Length Less Shaft (In.): 4.00
  • Voltage: 115
  • Plug 2 pin: 90°
  • Cord Length (In.): 16

Specs

–
Product Type:

Motor

Type:

ECM

Voltage:

115V

RPM:

1600

Rotation:

CCWSE

Amperage:

0.22

Wattage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy