Apply to be a TradeMaster!
Main product image of 2DPDT-SPST Heat Sequencer (4 Timings, 5 Switches)
Magnifying glass
Hover image to zoom

2DPDT-SPST Heat Sequencer (4 Timings, 5 Switches)

Brand:
Packard
SKU:
HS24A3414
Rating:
(0)
Q&A:
(0)
2DPDT-SPST Heat Sequencer (4 Timings, 5 Switches)
Magnifying glass
Hover image to zoom
$63.23 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 480V, 240v

Description

–
Features:
  • Rotation: CCW
  • Diameter (In.): 7
  • Pitch (Deg.): 21
  • CFM at 1550 RPM: 150
  • Timings: 4
  • Switches: 5
  • Resistive (Non-Inductive) at 480 VAC Watts: 6000
  • Timings - Off M3-M4: 1-160
  • Motor Ratings (Inductive) at 120 VAC Full Load: 10.0A
  • Timings - Off M7-M8: 1-160
  • Pilot Duty at 120 VAC: 125VA
  • Timings - Off M1-M2: 1-160
  • Resistive (Non-Inductive) at 480 VAC Amps: 12.5
  • Timings - Off M5-M6: 1-160
  • Motor Ratings (Inductive) at 480 VAC Locked Rotor: 18.0A
  • Timings - Off M9-M10: 1-160
  • Timings - On M1-M2: 1-160
  • Timings - On M3-M4: 1-160
  • Timings - On M5-M6: 1-160
  • Timings - On M7-M8: 1-160
  • Timings - On M9-M10: 1-160
  • Motor Ratings (Inductive) at 240 VAC Full Load: 5.0A
  • Motor Ratings (Inductive) at 240 VAC Locked Rotor: 30.0A
  • Resistive (Non-Inductive) at 120 VAC Amps: 25.0
  • Resistive (Non-Inductive) at 240 VAC Watts: 6000
  • Motor Ratings (Inductive) at 480 VAC Full Load: 3.0A
  • Motor Ratings (Inductive) at 120 VAC Locked Rotor: 60.0A
  • Resistive (Non-Inductive) at 240 VAC Amps: 25.0
  • Resistive (Non-Inductive) at 120 VAC Watts: 3000
  • Pilot Duty at 240 VAC: 125VA
  • Pilot Duty at 480 VAC: 480VA
  • Type: 2DPDT-SPST

Specs

–
Application:

Electric Heating

Type:

SPST

DPDT

Voltage:

120v

480V

240v

Switches:

5

Timings:

4

Timings On:

1-160

Timings Off:

1-160

A.C. Resistive:

12.5A

6000W

3000W

25A

Pilot Duty Rating:

125 VA @ 240 Vac

480 VA @ 480 Vac

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Application
Voltage
Switches
Timings
Timings On
CURRENT ITEM
Product Image of 2DPDT-SPST Heat Sequencer (4 Timings, 5 Switches)
2DPDT-SPST Heat Sequencer (4 Timings, 5 Switches)
SKU: HS24A3414
Electric Heating
120v
480V
240v
5
4
1-160
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy