Apply to be a TradeMaster!
Main product image of Thermal Time Delay Sequencer (SPDT, 1 & 3 N.O.)
Magnifying glass
Hover image to zoom

Thermal Time Delay Sequencer (SPDT, 1 & 3 N.O.)

Brand:
Packard
SKU:
HS33247
Rating:
(2)
Q&A:
(1)
Thermal Time Delay Sequencer (SPDT, 1 & 3 N.O.)
Magnifying glass
Hover image to zoom
$44.42 each
In Stock
In Stock
Get 1 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Features:
  • Type: SPDT 1 & 3 N.O.
  • Control Voltage: 24
  • Delay on: 1-24 seconds
  • Delay off: 15-75 seconds

Specs

–
Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Thermal Time Delay Sequencer (SPDT, 1 & 3 N.O.)
Thermal Time Delay Sequencer (SPDT, 1 & 3 N.O.)
SKU: HS33247
(2)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Does the job

Used to start condenser fan first, then compressor lowing start amps, and quieting start up. PlayStation
Marty
Louisiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

perfect replacement for discontinued relay for a comfortmaker airhandler
Denis HVAC GUY
New City NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: It says 24 v control but what is the overall max voltage? I'm needing a 240 v heating sequencer that uses 24 v controls.

Asked by Clifton 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Packard lists up to 25 Amps at 120 or 240 Volts.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy