Shop Resideo Sale
Main product image of Unit Bearing Cast Iron Motor (115V, 1550 RPM)
Magnifying glass
Hover image to zoom

Unit Bearing Cast Iron Motor (115V, 1550 RPM)

Brand:
Packard
SKU:
L5211
Rating:
(0)
Q&A:
(0)
Unit Bearing Cast Iron Motor (115V, 1550 RPM)
Magnifying glass
Hover image to zoom
$31.00 each
In Stock
In Stock
Get 18 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.33 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • UL® Approved
  • Hardware included
  • Threaded mounting holes
  • Universal mounting
  • Sleeve bearings
  • Permanent lubrication
  • Overload protected
  • Totally enclosed
  • 50/60Hz
  • Rotation determined by viewing opposite shaft end
  • Single rotation
  • Single speed, 1550 RPM

Specs

–
Rotation:

CW

Amperage:

0.33

RPM:

1550

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy