Shop Resideo Sale
Main product image of Cast Iron Unit Bearing Motor (230 V, 16 W, 1550 RPM)
Magnifying glass
Hover image to zoom

Cast Iron Unit Bearing Motor (230 V, 16 W, 1550 RPM)

Brand:
Packard
SKU:
L5821
Rating:
(0)
Q&A:
(0)
Cast Iron Unit Bearing Motor (230 V, 16 W, 1550 RPM)
Magnifying glass
Hover image to zoom
$62.08 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1550 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • UL Approved
  • Hardware included
  • Threaded mounting holes
  • Universal mounting
  • Sleeve bearings
  • Permanent lubrication
  • Overload protected
  • Totally enclosed
  • 50/60Hz
  • Rotation determined by viewing opposite shaft end
  • Single rotation
  • Single speed, 1550 RPM
Specifications
  • Amps .48
  • Rotation CW
  • RPM 1550
  • Hertz 60
  • Watts 16
  • Voltage 230

Specs

–
Voltage:

230V

RPM:

1550

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy