Apply to be a TradeMaster!
Main product image of 56C Frame Capacitor Start Oil Burner Motor (1 HP, 115/208-230 V, 3450 RPM)
Magnifying glass
Hover image to zoom

56C Frame Capacitor Start Oil Burner Motor (1 HP, 115/208-230 V, 3450 RPM)

Brand:
Packard
SKU:
O217
Rating:
(0)
Q&A:
(0)
56C Frame Capacitor Start Oil Burner Motor (1 HP, 115/208-230 V, 3450 RPM)
Magnifying glass
Hover image to zoom
$396.74 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V, 208/230V
Product Highlight: RPM
3450 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Specifications
  • H.P. 1
  • RPM 3450
  • Enclosure Dripproof
  • Frame 56C
  • Phase Split
  • Hertz 60
  • Type Capacitor Start
  • Voltage 115/208-230

Specs

–
RPM:

3450

Voltage:

115V

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy