Shop Resideo Sale
Main product image of 48N Frame Split Phase Oil Burner Motor (1/8 HP, 115 V, 1725 RPM)
Magnifying glass
Hover image to zoom

48N Frame Split Phase Oil Burner Motor (1/8 HP, 115 V, 1725 RPM)

Brand:
Packard
SKU:
O600
Rating:
(1)
Q&A:
(0)
48N Frame Split Phase Oil Burner Motor (1/8 HP, 115 V, 1725 RPM)
Magnifying glass
Hover image to zoom
$222.24 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1725 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Specifications:
  • H.P. 1/8
  • Amps 2.8
  • RPM 1725
  • Enclosure TENV
  • Frame 48N
  • Phase Split
  • Hertz 60
  • Shaft Dimension (In.) 1/2 x 1-7/8
  • Length Less Shaft (In.) 5.71
  • Type Split Phase
  • Voltage 115
  • Weight (lbs.) 11

Specs

–
Type:

Split Phase

RPM:

1725

Voltage:

115V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Direct fit

Replaced the motor in my Dad's 55 year old oil burner furnace. Exact fit and simple wiring install. Sounds a little different but works fine. Furnace fired right up. Delivery was fast, planned to arrive Monday but arrived Saturday before instead. Two less days in cold.
Jabinwi
Wisconsin
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy