Apply to be a TradeMaster!
Main product image of Foot Mount 120V (Primary) 24V (Secondary) 50VA Transformer
Magnifying glass
Hover image to zoom

Foot Mount 120V (Primary) 24V (Secondary) 50VA Transformer

Brand:
Packard
SKU:
PF12450
Rating:
(1)
Q&A:
(0)
Foot Mount 120V (Primary) 24V (Secondary) 50VA Transformer
Magnifying glass
Hover image to zoom
$22.44 each
In Stock
In Stock
Get 22 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Foot

Specs

Mount:

Foot

Voltage (Secondary):

24v

VA Rating:

50

Type:

Class 2 Transformers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Foot Mount 120V (Primary) 24V (Secondary) 50VA Transformer
Foot Mount 120V (Primary) 24V (Secondary) 50VA Transformer
SKU: PF12450
(1)

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent selection, excellent prices

Besides hard to find items selection Supply House provides superior support. Great value.
VA
VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy