Apply to be a TradeMaster!
Main product image of Foot Mounted 120/208-240V (Primary) 24V (Secondary) 40VA Transformer
Magnifying glass
Hover image to zoom

Foot Mounted 120/208-240V (Primary) 24V (Secondary) 40VA Transformer

Brand:
Packard
SKU:
PF42440
Rating:
(13)
Q&A:
(0)
Foot Mounted 120/208-240V (Primary) 24V (Secondary) 40VA Transformer
Magnifying glass
Hover image to zoom
$20.28 each
In Stock
In Stock
Get 645 Mon, Oct 26
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/208/240V
Product Highlight: Mount
Foot

Description

–
Features:
  • Packard transformers will replace models with equal or lower VA rating.
  • Foot Mount. UL Listed Class II Transformers
  • Wire Lead Connection

This item replaces:
  • Jard: 4031F
  • Mars: 50203
  • Gemline: GT446
  • Supco: SXT105
  • Armstrong: TWF424-40
  • UEI: UET115

Specs

–
Mount:

Foot

Voltage:

120/208/240V

Voltage (Secondary):

24v

VA Rating:

40

Type:

Class 2 Transformers

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Foot Mounted 120/208-240V (Primary) 24V (Secondary) 40VA Transformer
Foot Mounted 120/208-240V (Primary) 24V (Secondary) 40VA Transformer
SKU: PF42440
(13)

You May Also Need

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Super fast shipping, great prices

Needed a transformer for our boat lift after 2 tropical storms hit. Couldn't find locally so we called SupplyHouse who got it out that same day. We got it 1 day later. SUPER! Thank You
Henry
Cape Coral, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect

versatile and easy to use
Dave
LI N Y
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

I used this transformer to power my smart thermostat
Ishy
Bellport
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price and product was as described

Good price and product was as described
Epic
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect parts for my heating furnace

I ordered transformer from supply houses delivered on time,,will always buy again.
Sam
Attleboro Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy it again

Works as advertises no issues. I received then the next business day
John Z
Allentown PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works as advertised.. good price

works as advertised.. good price
john
Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company

Easy to order,reasonable prices and great delivery time.
Sam
CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product

Looks good
MACD
Baton Rouge, LA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value!

I used this transformer to replace one in my Pentair pool heater. It performed flawlessly! The price was lower than anywhere else on the Web, fit was perfect, and it arrived ahead of the scheduled date. Can't ask for anything better than that!
Rick
Tucson, AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy