Shop Resideo Sale
Main product image of Foot Mounted 120/208-240V (Primary) 24V (Secondary) 50VA Transformer
Magnifying glass
Hover image to zoom

Foot Mounted 120/208-240V (Primary) 24V (Secondary) 50VA Transformer

Brand:
Packard
SKU:
PF40350
Rating:
(3)
Q&A:
(0)
Foot Mounted 120/208-240V (Primary) 24V (Secondary) 50VA Transformer
Magnifying glass
Hover image to zoom
$39.17 each
In Stock
In Stock
Get 39 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/208/240V
Product Highlight: Mount
Foot

Description

–
Features:
  • Packard transformers will replace models with equal or lower VA rating.
  • Foot Mount. UL Listed Class II Transformers
  • Wire Lead Connection

This item replaces:
  • Mars: 44508
  • Jard: 5031F

Specs

–
Mount:

Foot

Voltage:

120/208/240V

Voltage (Secondary):

24v

VA Rating:

50

Type:

Class 2 Transformers

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Foot Mounted 120/208-240V (Primary) 24V (Secondary) 50VA Transformer
Foot Mounted 120/208-240V (Primary) 24V (Secondary) 50VA Transformer
SKU: PF40350
(3)

You May Also Need

Product Reviews

2.33 out of 3 reviews
33% would recommend this product
2.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
33%
3 star
0%
2 star
33%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

So far so good

Ok
Steve
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Something wrong with these

I also bought two of these and running under normal load well below the VA rating, they both died. No burning smell or anything, just dead.
MT HVAC
Pine Bush, NY
4 years ago
Was this review helpful to you?

Received on time is the only good

the unit was to replace a dead transformer, ended up costing an hour on the job because it was ded in the box
Charles
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy