Apply to be a TradeMaster!
Main product image of Foot Mounted 120/208/240V (Primary) 24V (Secondary) 60VA Transformer
Magnifying glass
Hover image to zoom

Foot Mounted 120/208/240V (Primary) 24V (Secondary) 60VA Transformer

Brand:
Packard
SKU:
PF52460
Rating:
(0)
Q&A:
(0)
Foot Mounted 120/208/240V (Primary) 24V (Secondary) 60VA Transformer
Magnifying glass
Hover image to zoom
$50.40 each
In Stock
In Stock
Get 1 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Description

–
Features:
  • Packard transformers will replace models with equal or lower VA rating.
  • Foot Mount. UL Listed Class II Transformers
  • Wire Lead Connection

This item replaces:
  • Jard: 6041C
  • Supco: SXT160
  • UEI: UET1605

Specs

–
Mount:

Foot

Voltage (Secondary):

24v

VA Rating:

60

Type:

Class 2 Transformers

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Mount
Voltage (Secondary)
VA Rating
Type
CURRENT ITEM
Product Image of Foot Mounted 120/208/240V (Primary) 24V (Secondary) 60VA Transformer
Foot Mounted 120/208/240V (Primary) 24V (Secondary) 60VA Transformer
SKU: PF52460
Foot
24v
60
Class 2 Transformers
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy