Apply to be a TradeMaster!
Main product image of Transformer, 60VA, 50/60 Hz 120/208/240V Primary, 24V Secondary, Foot Mount
Magnifying glass
Hover image to zoom

Transformer, 60VA, 50/60 Hz 120/208/240V Primary, 24V Secondary, Foot Mount

SKU:
90-T60C3
Rating:
(1)
Q&A:
(1)
Transformer, 60VA, 50/60 Hz 120/208/240V Primary, 24V Secondary, Foot Mount
Magnifying glass
Hover image to zoom
$64.81 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Description

–
For Industrial, Heating and Air Conditioning Controls Applications

Features
  • Color coded primary leads
  • Multi-mount styles available

Specs

–
Application:

Air Conditioning

Heating

Type:

Class 2 Transformers

Voltage (Primary):

208V

240V

120V

Voltage (Secondary):

24v

Hertz:

50

60

VA Rating:

60

Mount:

Foot

Features:

Manual Reset

Electric Connection:

Leadwires

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Voltage (Secondary)
VA Rating
Mount
CURRENT ITEM
Product Image of Transformer, 60VA, 50/60 Hz 120/208/240V Primary, 24V Secondary, Foot Mount
Transformer, 60VA, 50/60 Hz 120/208/240V Primary, 24V Secondary, Foot Mount
SKU: 90-T60C3
(1)
Class 2 Transformers
24v
60
Foot

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect!

Exactly as described/illustrated. Shipped promptly. What's not to like?
JohnM
Atlanta, GA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the measurements of this transformer?

Asked by grachac 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The transformer is 4"W × 2.62"H × 3.25"D.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy