Apply to be a TradeMaster!
Main product image of Class ll Plate Mounted 120V (Input) 24V (Output) 40VA Transformer
Magnifying glass
Hover image to zoom

Class ll Plate Mounted 120V (Input) 24V (Output) 40VA Transformer

Brand:
Packard
SKU:
PM12040
Rating:
(7)
Q&A:
(0)
Class ll Plate Mounted 120V (Input) 24V (Output) 40VA Transformer
Magnifying glass
Hover image to zoom
$36.66 each
In Stock
In Stock
Get 5 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Plate

Description

–
Features:
  • Packard transformers will replace models with equal or lower VA rating
  • Multi-Mount Transformers
  • 4 1/4” X 4 1/4” mounting plate included
  • 1/2” conduit hub for electrical knockout mounting
  • UL Listed Class II Transformers

Specs

–
Mount:

Plate

Input Voltage:

120V

Output Voltage:

24V

VA Rating:

40

Type:

Class 2 Transformers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.29 out of 7 reviews
86% would recommend this product
4.29
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

If I had to I would buy this product again from Supply House

The product was for my New Yorker Boiler and it was a perfect fit.
G
Detroit MI
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT REPLACEMENT

REPLACEMENT WORKED GOOD AS ORIGINAL
NYC HERBS
Bronx, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this produce

Supplyhouse,com is excellent. The transformer not so good. It did work; but hummed so loudly that it could be heard from the floor level below.I read another review that it hummed; but it was so loud it could be heard while walking through the hallway downstairs.I replaced it with a transformer from a different manufacturer, which was totally silent. I read other reviews that it hummed; but I nvere imagined itwouldbe so loud.
Rick
MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as described works fine

On a boiler
Don
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Powered our smart tstats.

Installs easy on standard device box. Puts out about 28 vac which works fine. Terminal markings are a little difficult to see. Price is decent and Supply House has always been reliably prompt with shipping and good quality.
Shom
Cortland, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement boiler transformer

Great price. Great value. Fast shipping. Would definitely do business with again!
Al
Hope, ID
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again.

This worked great to power my Honeywell zone valves.
Jeremy White
Farmington, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy