Apply to be a TradeMaster!
Main product image of Enclosed Relay 20 Amp DPDT w/ 24 VAC/DC Coil
Magnifying glass
Hover image to zoom

Enclosed Relay 20 Amp DPDT w/ 24 VAC/DC Coil

SKU:
RIB24P
Rating:
(2)
Q&A:
(0)
Enclosed Relay 20 Amp DPDT w/ 24 VAC/DC Coil
Magnifying glass
Hover image to zoom
$81.85 each
In Stock
In Stock
Get 11 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VDC, 24V
Product Highlight: Horse Power
3 HP

Description

–
Enclosed Relay 20 Amp DPDT with 24 Vac/dc Coil

Specifications
  • Power Input: 24 VAC/DC
  • Relays: 1 DPDT
  • Resistive: 20 A
  • Motor: 3 HP
  • Ballast: 20 A
  • Pilot Duty: 1640 VA
  • Override Switch: No
  • Gold Flash: Yes

Specs

–
Voltage:

24 VDC

24V

Resistive:

20 A

Type:

DPDT

Pilot Duty Rating:

1640 VA

Horse Power:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Can not speak for the part per say

Can not speak on the part per say cause I am not a tech that would be installing but, I can speak as a buyer looking for parts to be ordered. They always have a fast turn around for shipping and the availability of parts have been great and have rescued us many of times in dire need with mfg. having parts on back order.
Red
Durham, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Relay worked as expected

I used this to control a 240V 4000W heater in my garage. The built-in stat on the heater was not accurate enough to keep a consistent temp in my garage so I used a Honeywell WiFi stat and a 24VAC power supply to make it all work. Works like a champ!
Nort
Sheridan, WY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy